Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 15" L
Mfr # GT500R-1564
Zoro # G5524388
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # GT500R-1564
- Zoro # G5524388
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 15 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 5 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F, Stem Length 15 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F, Connection Size: 1/2 in NPT (1NFZ2)
- LOVE Temperature Switch, Thermistor, 110VAC (TSS2-2110)
- ZORO SELECT Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (4CFD2)
- FLUKE Hard Carrying Case, 4 In. H, 12 In D, Black (C101)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 25to125F (GT100R-12/16121260)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (AA575R-0453)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0864)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (AA575R-2467)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1209)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0264)
- ASHCROFT Dial Thermometer, 50 to 500 deg F (50EI60R)
- Tel-Tru Dial Thermometers