Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 15" L
Mfr # GT300R-1564
Zoro # G5500542
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # GT300R-1564
- Zoro # G5500542
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 15 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Dial Diameter | 3 in |
Manufacturer Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F, Stem Length 15 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Red (DPG-002)
- BOTRON CO Continuous Monitor 1 Operator and Mat (B9202)
- ENERPAC Pressure Gauge, 0 to 1000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2531R)
- FLUKE Thermocouple Thermometer, 1 Input (FLUKE-53-2 B)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0214)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2467)
- TEL-TRU Bimetal Thermom, 2 In Dial, 0 to 220F (LT225R-8/23100856)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0265)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (GT500R-1567)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1207)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0665)
- Tel-Tru Dial Thermometers