Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 15" L
Mfr # GT300R-1509
Zoro # G5536400
original price:
$54.79
15% off
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tel-Tru
- MFR # GT300R-1509
- Zoro # G5536400
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 15 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 3 in |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 8 yr |
Description
Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C, Stem Length 15 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/8 in MNPT, Black (SEP-102D-158S)
- SEGOMO TOOLS TRMS 6000 Multimeter Tester (WH5000A)
- PIC GAUGES Gauge, 2.5"0/100psi, 1/4"LM, SS, 1perRemBez (PRO-311D-254E)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXT0000)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (BC550R-1513)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0864)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (BC550R-0653)
- TEL-TRU Bimetal Therm, 1-3/4 In Dial, -10to110C (GT100R-12/16121274)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2402)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0653)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFY9)
- Tel-Tru Dial Thermometers