Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 15" L
Mfr # BC550R-1564
Zoro # G5523277
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # BC550R-1564
- Zoro # G5523277
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 15 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 5 in |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 8 yr |
Description
Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F, Stem Length 15 in, Dial Diameter 5 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01528MCB)
- EVER-SAFE Liquid In Glass Thermometer, -20 to 150C (ACC1503BLSSC)
- SPAN Pressure Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black (LFS-220-3030-G)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3-1/2In, 1/4In (351009SW02LXLLVAC)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0209)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT300R-0967)
- TEL-TRU 2IN 1/2IN 12IN -40-180F NPT BIMETAL THERMOMETER (RT2510A7LAF605B)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2467)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0807)
- TEL-TRU Bimetal Thermom, 2 In Dial, 50 to 500F (LT225R-8/23100864)
- ASHCROFT 5In 1/2In 6In 0-200F Npt Bimetal Thermometer (50 EI60 E 060 0/250F)
- Tel-Tru Dial Thermometers