Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 15" L
Mfr # BC550R-1514
Zoro # G5529951
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # BC550R-1514
- Zoro # G5529951
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 15 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Stem Diameter | 0.25 in |
Dial Diameter | 5 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 8 yr |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 15 in, Dial Diameter 5 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Liquid In Glass Thermometer, -30 to 0C (ACCF0101S)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 30 PSI, Conduit (626-08-CB-P1-E5-S1)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 2000 psi/kg/cm2, 1/2 NPT Male Bottom Conn (40-400-2000-psi/kg/cm2)
- DYNAMIC Gauge, Glycerine Filled, 0-1000 psi (221552)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0214)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0556)
- TEL-TRU Bimetal Thermom, 2 In Dial, 0 to 220F (LT225R-8/23100856)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0265)
- TEL-TRU Bimetal Thermom, 2 In Dial, -40 to 160F (LT225R-8/23100853)
- TEL-TRU 2IN 1/2IN 12IN -40-180F NPT BIMETAL THERMOMETER (RT2510A7LAF605B)
- DWYER INSTRUMENTS Bimetal Thermom, 2-1/2 In Dial, 0to200F (BTPM260101)
- Tel-Tru Dial Thermometers