Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 15" L
Mfr # BC550R-1509
Zoro # G5515172
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # BC550R-1509
- Zoro # G5515172
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 15 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Manufacturer Warranty Length | 8 yr |
Thread Size | 1/2 in |
Dial Diameter | 5 in |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C, Stem Length 15 in, Dial Diameter 5 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTEK Fixed Mount IR Temp. Sensor, 212 to 932F (RAYCI3B10L)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-105A)
- WINTERS Pressure Gauge, 0 to 160 psi, 3/4 in (PETW213)
- TAYLOR Thermometer W/Barometer (1733)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 50to500F (GT100R-12/16121264)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0667)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (GT300R-1509)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0409)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (BC550R-0665)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0253)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0267)
- Tel-Tru Dial Thermometers