Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 15" L
Mfr # BC550R-1502
Zoro # G5517552
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # BC550R-1502
- Zoro # G5517552
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 15 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 5 in |
Manufacturer Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F/-40 Degrees to 71.1 Degrees C, Stem Length 15 in, Dial Diameter 5 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Qual Ss/Br Gauge 4" 1/4 Lm 0-30 psi/Kpa (PFQ709)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P3S6011)
- COOPER-ATKINS Immersion Temp Probe, -40 to 400 Deg F (50101-K)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC/30#)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0965)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 0 to 50F (GT100R-12/16121275)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0614)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2414)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0664)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0267)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2414)
- Tel-Tru Dial Thermometers