Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 15" L
Mfr # AA575R-1565
Zoro # G5527492
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # AA575R-1565
- Zoro # G5527492
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 15 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Dial Diameter | 5 in |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 8 yr |
Description
Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F, Stem Length 15 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Black (SEP-101D-158R)
- SPAN Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (LFS-210-30Hg-G-CERT)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 6 In H2O (2006)
- FLUKE Acv Detector 90-1000V (2432932)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0465)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0507)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1207)
- TEL-TRU Bimetal Thermom, 2 In Dial, -10 to 110C (LT225R-8/23100874)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (AA575R-1264)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1855)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN336101)
- Tel-Tru Dial Thermometers