Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 15" L
Mfr # AA575R-1564
Zoro # G5531193
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # AA575R-1564
- Zoro # G5531193
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 15 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Thread Size | 1/2 in |
Dial Diameter | 5 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 8 yr |
Description
Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F, Stem Length 15 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, 5 in Dial, Every-Angle (50EI60E)
- FLUKE Electrical Tester Flat (648227)
- KODIAK Pressure Gauge, 0 to 200 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L25200/PLDS-PVC-T12)
- SIMPSON ELECTRIC External Portable Shunt, 100ADC Amps, 50mV (06713)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0507)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0202)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0967)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0667)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2467)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2409)
- TREND 3In 1/2In 4In 50- 0/10-150C Npt Bimetal Thermometer (30)
- Tel-Tru Dial Thermometers