Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 12" L
Mfr # LT330R-1207
Zoro # G5066798
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Location Back
- Stem Length 12 in
- Temp. Range (F) 50 Degrees to 300 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # LT330R-1207
- Zoro # G5066798
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Stem Length | 12 in |
Manufacturers Warranty Length | 1 yr |
Stem Dia. | 5/32 in |
Dial Diameter | 3 in |
Stem Diameter | 0.156 in |
Description
Analog Dial Thermometer, 50 Degrees to 300 Degrees F/10 Degrees to 150 Degrees C, Stem Length 12 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 3 in, Long Reach No, Clip-On, Celsius, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0864)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F, Stem Length: 9 in (1NGF3)
- WAHL Pressure Gauge, 0 to 6 psi, 3/4 in MNPT, Steel, Painted Black (40KBDLA6#Hg)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 2000 PSI, Stainless Case, Lower Mount, PRO-201L-254O (PRO-201L-254O)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0564)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (AA575R-1553)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0664)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0667)
- TEL-TRU 5IN 1/2IN 9IN 0-250F NPT BIMETAL THERMOMETER (GT500R)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0465)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3601)
- Tel-Tru Dial Thermometers