Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 12" L
Mfr # GT300R-1265
Zoro # G5519941
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # GT300R-1265
- Zoro # G5519941
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 12 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Manufacturer Warranty Length | 8 yr |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Dial Diameter | 3 in |
Description
Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F, Stem Length 12 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCAR WiFi Data Logger, Temp, Thermcouple, Cloud (EL-WIFI-TC)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-530)
- FLUKE Wireless Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps (FLUKE-233/CWG)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-160 PSI (LF251-160-4L)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (AA575R-1802)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT500R-1214)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0653)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (BC550R-1513)
- TEL-TRU Bimetal Thermom, 2 In Dial, 50 to 500F (LT225R-8/23100864)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0664)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTA56051)
- Tel-Tru Dial Thermometers