Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 12" L
Mfr # GT300R-1264
Zoro # G5531351
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tel-Tru
- MFR # GT300R-1264
- Zoro # G5531351
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 12 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Dial Diameter | 3 in |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 8 yr |
Description
Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F, Stem Length 12 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404F)
- DWYER INSTRUMENTS Digital Manometer (478A-1)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH390)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Sensor Dia.: 1 1/4 in (13E395)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0856)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0265)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2453)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0465)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0264)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (BC550R-1509)
- TAYLOR PRECISION PRODUCTS Heritage Collection 4.25" Dial Thermometer (481BZN)
- Tel-Tru Dial Thermometers