Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 12" L
Mfr # GT300R-1214
Zoro # G5527151
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # GT300R-1214
- Zoro # G5527151
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 12 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Manufacturer Warranty Length | 8 yr |
Dial Diameter | 3 in |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 12 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Pressure/Vacuum Adaptor, 10,000 psi (A630)
- TRIPLETT Noise Meter with NIST, Type 2 (3550-NIST)
- EXTECH Pin/Pinless Moisture Meter (MO260)
- JONES STEPHENS Gas Test Gauge, 5 lb., Assembly (G64155)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1864)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2409)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0653)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1264)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0264)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2465)
- JONES STEPHENS Dial Thermometer, 1/2" MIP (J40703)
- Tel-Tru Dial Thermometers