Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 12" L
Mfr # BC550R-1253
Zoro # G5506772
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # BC550R-1253
- Zoro # G5506772
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 12 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 8 yr |
Dial Diameter | 5 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F, Stem Length 12 in, Dial Diameter 5 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599AAPS101C)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (4EFF3)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Red (DPG-008)
- ASHCROFT Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Metal, Gray (302074SD02L300BL)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2414)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0265)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0409)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (GT500R-1864)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (AA575R-0964)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0253)
- ASHCROFT Dial Thermometer, -20 to 120 deg. C (50EI60E)
- Tel-Tru Dial Thermometers