Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 12" L
Mfr # BC550R-1214
Zoro # G5520912
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # BC550R-1214
- Zoro # G5520912
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 12 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Dial Diameter | 5 in |
Manufacturer Warranty Length | 8 yr |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 12 in, Dial Diameter 5 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES Lead For Model 380 (648)
- MONARCH Standard Lithium Ion Battery, 10" H (6281-010)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 662)
- JONES STEPHENS Sillcock Water, 200 PSI, Gas T-Gaug Asm (G64101)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0665)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (AA575R-1267)
- TEL-TRU Bimetal Thermom, 2 In Dial, 0 to 50C (LT225R-8/23100875)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0409)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2467)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1264)
- BAKER INSTRUMENTS T5112MSSP Maple Syrup Stem Thermometer, 5" Dial, 12" Stem (T5112MSSP)
- Tel-Tru Dial Thermometers