Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 12" L
Mfr # AA575R-1265
Zoro # G5540269
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # AA575R-1265
- Zoro # G5540269
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 12 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Manufacturer Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Dial Diameter | 5 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F, Stem Length 12 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Insulation Piercing Test Clip, 1000VDC (Fluke-AC89)
- HUMBOLDT Concrete Pocket Penetrometer (5ZPZ4)
- PCE INSTRUMENTS Environmental Thermometer, 20 to 60°C / -4 to 140°F (PCE-HT 50)
- J.W. WINCO GN743.5-14-M20X1.5-A Oil Sight Glass (743.5-14-M20X1.5-A)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0665)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0614)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0664)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0664)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0809)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0465)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F, Window Material: Glass (1NFW6)
- Tel-Tru Dial Thermometers