Shop All Pocket Thermometers
Tel-Tru
5" Stem Analog Dial Pocket Thermometer, 50 Degrees to 500 Degrees F
Mfr # 3JPE7
Zoro # G4077062
original price:
$22.79
8% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 50 to 500 Degrees F
- Stem Length 5 in
- Accuracy +/-1%
- Display Dial, 1" Dia
- Lens Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # 3JPE7
- Zoro # G4077062
- UPC # 855026003401
- Country of Origin United States
- Category Pocket Thermometers
Dimensions
Stem Length | 5 in |
Dial Size | 1 in |
Stem Diameter | 0.15 in |
Dial Diameter | 1 in |
Description
Dial Pocket Thermometer, 50 Degrees to 500 Degrees F, NSF Rated Yes, Stem Length 5 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 in, Long Reach No, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS 9" Variangle Thermometer, 3 1/2" stem, 0-300F (9VU35-300)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30/100 psi/kg/cm2, 1/4 NPT Male Bottom Conn (25-400-30/100-psi/kg/cm2)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (251009SW02BXLLVAC)
- TRIPLETT Non-Contact Voltage/Magnetic Field Tster (ET350)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 250 Degrees C (3JPF4)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (3JPF6)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (3JPE5)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 50 Degrees F (3JPF8)
- FLUKE 5" Stem Digital Pocket Thermometer, -50 Degrees to 250 Degrees C (TPP2-C1)
- MASTERCOOL Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (52223-A)
- UEI TEST INSTRUMENTS NIST Certified 3-1/4" Stem Digital Pocket Thermometer w/ Magnet, -58 Degrees to 572 Degrees F (PDT550-N)
- Tel-Tru Pocket Thermometers