Shop All Pocket Thermometers
Tel-Tru
5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F
Mfr # 3JPE5
Zoro # G3975072
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 160 Degrees
- Stem Length 5 in
- Accuracy +/-1%
- Display Dial, 1" Dia
- Includes Sheath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # 3JPE5
- Zoro # G3975072
- UPC # 855026003449
- Country of Origin United States
- Category Pocket Thermometers
Dimensions
Stem Length | 5 in |
Dial Size | 1 in |
Stem Diameter | 0.15 in |
Dial Diameter | 1 in |
Description
Dial Pocket Thermometer, -40 Degrees to 160 Degrees F, NSF Rated Yes, Stem Length 5 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 in, Long Reach No, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke-83-V)
- BAKER INSTRUMENTS LVBNA-15P Pressure Gauge, 0-15 PSI (LVBNA-15P)
- DWYER INSTRUMENTS Analog Panel Meter, Red LED Display (APM-120)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE7)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 250 Degrees C (3JPF4)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (3JPF6)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 50 Degrees F (3JPF8)
- EXTECH 4-1/2" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (39272)
- UEI TEST INSTRUMENTS NIST Certified 3-1/4" Stem Digital Pocket Thermometer w/ Magnet, -58 Degrees to 572 Degrees F (PDT550-N)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F, Battery Type: LR44 (4352)
- GENERAL TOOLS 213mm Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F (DT310LAB)
- Tel-Tru Pocket Thermometers