Shop All Pocket Thermometers
Tel-Tru
5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 50 Degrees F
Mfr # 3JPF8
Zoro # G4198774
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 0 Degrees to 50 Degrees
- Stem Length 5 in
- Accuracy +/-1%
- Display Dial, 1" Dia
- Stem Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # 3JPF8
- Zoro # G4198774
- Country of Origin United States
- Category Pocket Thermometers
Dimensions
Stem Length | 5 in |
Dial Size | 1 in |
Dial Diameter | 1 in |
Stem Diameter | 0.15 in |
Description
Dial Pocket Thermometer, 0 Degrees to 50 Degrees F, NSF Rated Yes, Stem Length 5 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 in, Long Reach No, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERRY INSTRUMENTS GFCI with Non-Contact Voltage Tester (VD7504GFI)
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L1500#)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFN1)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFV6)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (3JPE5)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (3JPF6)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 250 Degrees C (3JPF4)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (4371)
- UEI TEST INSTRUMENTS NIST Certified Folding Digital Pocket Thermometer w/ Magnet, -58 Degrees to 572 Degrees F (PDT650-N)
- EXTECH 4-1/2" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (39272)
- KLEIN TOOLS Digital Pocket Thermometer (ET05)
- Tel-Tru Pocket Thermometers