Shop All Pocket Thermometers
Tel-Tru
5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 250 Degrees C
Mfr # 3JPF4
Zoro # G3953415
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 0 Degrees to 250 Degrees
- Stem Length 5 in
- Accuracy +/-1%
- Display Dial, 1" Dia
- Lens Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tel-Tru
- MFR # 3JPF4
- Zoro # G3953415
- Country of Origin United States
- Category Pocket Thermometers
Dimensions
Stem Length | 5 in |
Dial Size | 1 in |
Dial Diameter | 1 in |
Stem Diameter | 0.15 in |
Description
Dial Pocket Thermometer, 0 Degrees to 250 Degrees C, NSF Rated Yes, Stem Length 5 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 in, Long Reach No, Celsius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Fahrenheit & Celsius Analog -60 To 120 F, -50 to 50 C Hygrometer & Thermometer (6712N)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1738/EUS/WWG)
- DAVIS INSTRUMENTS Davis Vantage Vue Wireless Weather Station w/WeatherLink Console (6242)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in FNPT, Silver (301L254H/0JJJ200)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (3JPF6)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 50 Degrees F (3JPF8)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (3JPE5)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (23NU24)
- EXTECH 2-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 392 Degrees F (39240)
- UEI TEST INSTRUMENTS Folding Digital Pocket Thermometer (PDT650)
- UEI TEST INSTRUMENTS Digital Pocket Thermometer, -50 Degrees to 150 Degrees C (300AC)
- Tel-Tru Pocket Thermometers