Tekton

Wood Handle Rubber Mallet Set, 3-Piece (8, 16, 32 oz.) (Discontinued)


This Product is Discontinued
Shop for all Mallets

Key Features

  • Includes 3-pc. wood handle rubber mallets: 8, 16, 32 oz.
  • Weight 4.25 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tekton
  • MFR # 30508
  • Zoro # G8861078
  • UPC #
    020209305089
  • Country of Origin China
  • Category Mallets

Details

Item Wood Hnd Rbr Mallt Set,8 16 32 oz. 3pcs.
Includes 3-pc. wood handle rubber mallets: 8, 16, 32 oz.
Weight 4.25 lb.

Description

Wood Hnd Rbr Mallt Set,8 16 32 oz. 3pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.