Shop All Bit Sockets
Tekton
TR60 Tip, 3/8 in. Drive, Tamper Resistant Torx
Mfr # SHB17260
Zoro # G7736348
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Tamper Resistant Torx
- Tip Size TR60
- Length 1.90 in.
- Width 0.80 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB17260
- Zoro # G7736348
- UPC # 020209024980
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | TR60 |
Length | 1.90 in. |
Width | 0.80 in. |
Exposed Blade Length | 0.83 in. |
Shaft Diameter | 0.47 in. |
Details
Measurement Type | Tamper Resistant Torx |
Item | Star Bit Socket 3/8 Inch Drive x TR60 Ta |
Weight | 0.12 lb. |
Description
Star Bit Socket 3/8 Inch Drive x TR60 Ta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-3/16, Bridge Reamer Taper Shank Spiral Flute (425A212)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 20 mm Size, Deep Socket, Black Phosphate (49-66-6738)
- HUOT CNC Platform, HSK63A Toolholders (14880)
- STAHLWILLE TOOLS Ring insert tool Size 14 mm Size of mount 9x12 mm (58221014)
- TEKTON 3/8 Inch Drive x E7 External Star Socket (SHD12407)
- TEKTON #4 Tip, Phillips Bit Socket 3/8 Inch Drive x #3, 3/8 in. Drive (SHB11203)
- TEKTON 11/16 in Tip, 1/2 in. Drive, SAE (SHB22217)
- TEKTON 1/4 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA05402)
- TEKTON 5.5 mm Tip, 1/4 in. Drive, Metric (SHB03205)
- TEKTON 3/8 Inch Drive x T47 Long Torx Bit Socket (SHB14447)
- CRAFTSMAN Sockets, 3/8" Drive T40 Torx Bit Socket, Torx 3/8" Drive (CMMT42665)
- Tekton Bit Sockets