Shop All Bit Sockets
Tekton
TR60 Tip, 1/2 in. Drive, Tamper Resistant Torx
Mfr # SHB27260
Zoro # G7735763
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Tamper Resistant Torx
- Tip Size TR60
- Length 2.20 in.
- Width 1.00 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB27260
- Zoro # G7735763
- UPC # 020209025666
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | TR60 |
Length | 2.20 in. |
Width | 1.00 in. |
Exposed Blade Length | 0.67 in. |
Shaft Diameter | 0.47 in. |
Details
Measurement Type | Tamper Resistant Torx |
Item | Star Bit Socket 1/2 Inch Drive x TR60 Ta |
Weight | 0.36 lb. |
Description
Star Bit Socket 1/2 Inch Drive x TR60 Ta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Socket 10 mm, 6 pt, Metric (J5273HAM)
- VIKAN Paddle Scraper, Flex, 4-1/2 x6, Poly, Yellow (70136)
- QUIKDRIVE Adapter for DeWalt DCF622, DW969, DW267, DW268 Screwguns (DWA3G2)
- DEWALT 7/32" Titanium Speed Tip Drill Bit (DW1314)
- TEKTON 5 mm Tip, 1/4 in. Drive, Metric (SHB03204)
- TEKTON TR30 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27230)
- TEKTON 1/2 Inch Drive x 5/8 Inch Slotted Bit Socket (SHB20206)
- TEKTON 3/8 Inch Drive x M5 Long Triple Square Bit Socket (SHB18405)
- TEKTON 3/16 in Tip, 1/4 in. Drive, SAE (SHB02203)
- TEKTON T7 Tip, 1/4 in. Drive, Torx (SHB04207)
- CAPRI TOOLS 1/4 in Drive Long 3/16 in Hex Bit Socket (3-0614)
- Tekton Sockets & Ratchets