Shop All Bit Sockets
Tekton
TR55 Tip, 3/8 in. Drive, Tamper Resistant Torx
Mfr # SHB17255
Zoro # G7736366
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Tamper Resistant Torx
- Tip Size TR55
- Length 1.90 in.
- Width 0.80 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB17255
- Zoro # G7736366
- UPC # 020209024973
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | TR55 |
Length | 1.90 in. |
Width | 0.80 in. |
Exposed Blade Length | 0.83 in. |
Shaft Diameter | 0.39 in. |
Details
Measurement Type | Tamper Resistant Torx |
Item | Star Bit Socket 3/8 Inch Drive x TR55 Ta |
Weight | 0.1 lb. |
Description
Star Bit Socket 3/8 Inch Drive x TR55 Ta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive Metric, 15 pcs (54206)
- WIHA Metric L-Shape Ball Hex Key, 4 mm Tip Size (36920)
- CENTURY DRILL & TOOL drill bit 7/32 H/D CO 135 CD (26214)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.25 6H (302128530)
- TEKTON 3/16 in Tip, Slotted Bit Socket 1/2 Inch Drive x 3/16, 1/2 in. Drive (SHB20200)
- TEKTON 7/64 in Tip, 1/4 in. Drive, SAE (SHB022X4)
- TEKTON 1/2 Inch Drive x E22 External Star Socket (SHD22422)
- TEKTON T45 Tip, 3/8 in. Drive, Torx (SHB14245)
- TEKTON 5/64 in Tip, 1/4 in. Drive, SAE (SHB022X2)
- TEKTON T6 Tip, 1/4 in. Drive, Torx (SHB04206)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-8 Tip, 1 7/32 in L (54TN30)
- Tekton Sockets & Ratchets