Shop All Bit Sockets
Tekton
TR55 Tip, 1/2 in. Drive, Tamper Resistant Torx
Mfr # SHB27255
Zoro # G7736016
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Tamper Resistant Torx
- Tip Size TR55
- Length 2.20 in.
- Width 1.00 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB27255
- Zoro # G7736016
- UPC # 020209025659
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | TR55 |
Length | 2.20 in. |
Width | 1.00 in. |
Shaft Diameter | 0.39 in. |
Exposed Blade Length | 0.67 in. |
Details
Measurement Type | Tamper Resistant Torx |
Item | Star Bit Socket 1/2 Inch Drive x TR55 Ta |
Weight | 0.34 lb. |
Description
Star Bit Socket 1/2 Inch Drive x TR55 Ta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #13 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST18100Y)
- MILWAUKEE TOOL 11/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6705)
- DEWALT Heat Gun Kit, Battery Powered, 20V DC, Dual Temp. Setting, 400 Watt, Pistol Handle (DCE530P1/DCB205)
- TEKTON 7 mm Tip, 3/8 in. Drive, Metric (SHB13207)
- TEKTON 9/64 in Tip, 3/8 in. Drive, SAE (SHB12201)
- TEKTON 3/8 Inch Drive x 3/16 Inch Long Slotted Bit Socket (SHB10401)
- TEKTON 3/8 Inch Drive x M6 Long Triple Square Bit Socket (SHB18406)
- TEKTON 5/8 in Tip, 1/2 in. Drive, SAE (SHB22216)
- TEKTON TR25 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27225)
- CAPRI TOOLS 12 mm M12 XZN Triple Square Bit Socket, Extra Long, 1/2-Inch Drive (CP30094)
- Tekton Sockets & Ratchets