Shop All Bit Sockets
Tekton
TR50 Tip, 3/8 in. Drive, Tamper Resistant Torx
Mfr # SHB17250
Zoro # G7736287
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Tamper Resistant Torx
- Tip Size TR50
- Length 1.90 in.
- Width 0.80 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB17250
- Zoro # G7736287
- UPC # 020209024966
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | TR50 |
Length | 1.90 in. |
Width | 0.80 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 0.83 in. |
Details
Measurement Type | Tamper Resistant Torx |
Item | Star Bit Socket 3/8 Inch Drive x TR50 Ta |
Weight | 0.1 lb. |
Description
Star Bit Socket 3/8 Inch Drive x TR50 Ta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 19mm Size (1EYK9)
- DE-STA-CO Pneumatic Hvy Dty Hold-Dwn Clamp, 4000lb. (858)
- PROTO Ratcheting Box Wrench, Double Box End (J1194-A)
- TEKTON 1/2 Inch Drive x 24 mm 6-Point Impact Socket (SID22124)
- TEKTON 3 mm Tip, 1/4 in. Drive, Metric (SHB03200)
- TEKTON #2 Tip, Phillips Bit Socket 1/2 Inch Drive x #2, 1/2 in. Drive (SHB21202)
- TEKTON 5/64 in Tip, 1/4 in. Drive, SAE (SHB022X2)
- TEKTON 3/8 Inch Drive x M8 Long Triple Square Bit Socket (SHB18408)
- TEKTON 19 mm Tip, 1/2 in. Drive, Metric (SHB23219)
- TEKTON S2 Tip, Square Bit Socket 1/4 Inch Drive x #2, 1/4 in. Drive (SHB05202)
- KD TOOLS Torx Bit Sockets, 3/8"Dr (80536)
- Tekton Sockets & Ratchets