Shop All Bit Sockets
Tekton
TR50 Tip, 1/2 in. Drive, Tamper Resistant Torx
Mfr # SHB27250
Zoro # G7736059
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Tamper Resistant Torx
- Tip Size TR50
- Width 1.00 in.
- Length 2.20 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB27250
- Zoro # G7736059
- UPC # 020209025642
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | TR50 |
Width | 1.00 in. |
Length | 2.20 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 0.67 in. |
Details
Measurement Type | Tamper Resistant Torx |
Item | Star Bit Socket 1/2 Inch Drive x TR50 Ta |
Weight | 0.18 lb. |
Description
Star Bit Socket 1/2 Inch Drive x TR50 Ta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Left Hand Insert, 3/8-16, PK6 (83120LH)
- MORSE Band Saw Blade, 10 ft. 10 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (10'10" ZWEG083C811S)
- WESTWARD 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Chrome (54PR33)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19222)
- TEKTON T15 Tip, 3/8 in. Drive, Torx (SHB14215)
- TEKTON 3/8 Inch Drive x T27 Long Torx Bit Socket (SHB14427)
- TEKTON 5.5 mm Tip, 1/4 in. Drive, Metric (SHB03205)
- TEKTON 3/8 Inch Drive x T50 Long Torx Bit Socket (SHB14450)
- TEKTON T47 Tip, 1/2 in. Drive, Torx (SHB24247)
- TEKTON T55 Tip, 3/8 in. Drive, Torx (SHB14255)
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (SA-16A)
- Tekton Sockets & Ratchets