Shop All Bit Sockets
Tekton
TR47 Tip, 3/8 in. Drive, Tamper Resistant Torx
Mfr # SHB17247
Zoro # G7736357
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Tamper Resistant Torx
- Tip Size TR47
- Length 1.90 in.
- Width 0.80 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB17247
- Zoro # G7736357
- UPC # 020209024942
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | TR47 |
Length | 1.90 in. |
Width | 0.80 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 0.83 in. |
Details
Measurement Type | Tamper Resistant Torx |
Item | Star Bit Socket 3/8 Inch Drive x TR47 Ta |
Weight | 0.1 lb. |
Description
Star Bit Socket 3/8 Inch Drive x TR47 Ta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Little Buddy Fish Tape with 250 Feet of 3/16-inch Fiberglass Rod (10-316-250)
- RIDGID 31110 36in Aluminum Straight Pipe Wrench - Model 836 (31110-RIDGID)
- PERFORM TOOL 6In1 1 2 Phillips 14 316 Slotted 14 516 Nutdrivers (W975)
- MICRO 100 Router Aluminum (SFA-250-43)
- TEKTON 9 mm Tip, 1/2 in. Drive, Metric (SHB23209)
- TEKTON 3/8 Inch Drive x T50 Long Torx Bit Socket (SHB14450)
- TEKTON T25 Tip, 1/2 in. Drive, Torx (SHB24225)
- TEKTON 5/16 in Tip, Slotted Bit Socket 1/4 Inch Drive x 5/16, 1/4 in. Drive (SHB00203)
- TEKTON 3/16 in Tip, 3/8 in. Drive, SAE (SHB12203)
- TEKTON #3 Tip, Phillips Bit Socket 1/4 Inch Drive x #3, 1/4 in. Drive (SHB01203)
- URREA Socket, Torx(R) 3/8" Drive (5218TX)
- Tekton Bit Sockets