Shop All Bit Sockets
Tekton
TR47 Tip, 1/2 in. Drive, Tamper Resistant Torx
Mfr # SHB27247
Zoro # G7735973
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Tamper Resistant Torx
- Tip Size TR47
- Length 2.20 in.
- Width 1.00 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB27247
- Zoro # G7735973
- UPC # 020209025635
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | TR47 |
Length | 2.20 in. |
Width | 1.00 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 0.67 in. |
Details
Measurement Type | Tamper Resistant Torx |
Item | Star Bit Socket 1/2 Inch Drive x TR47 Ta |
Weight | 0.17 lb. |
Description
Star Bit Socket 1/2 Inch Drive x TR47 Ta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOR 1.9lb soft faced nylon dead blow hammer (TH201414)
- EAGLE TAPTEK CUTTING TOOLS 3/4-14 CARBON NPT PIPE HEX DIE (NHD-7500-14-I)
- HYDE Scraper, Stiff, 3", Carbon Steel (12000)
- SQUIDS BY ERGODYNE Black Aerial Bucket Hook, PK 2 (3179-2IN-2)
- TEKTON 3/8 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA15402)
- TEKTON #3 Tip, Phillips Bit Socket 3/8 Inch Drive x #2, 3/8 in. Drive (SHB11202)
- TEKTON 3/8 Inch Drive x M7 Long Triple Square Bit Socket (SHB18407)
- TEKTON 1/4 in Tip, 3/8 in. Drive, SAE (SHB12206)
- TEKTON #4 Tip, Phillips Bit Socket 3/8 Inch Drive x #3, 3/8 in. Drive (SHB11203)
- TEKTON 3/8 Inch Drive x M6 Triple Square Bit Socket (SHB18206)
- WERA 1/2 in Drive Hex Socket Bit Metric 1.5mm Tip, 1 47/64 in L (05135268001)
- Tekton Sockets & Ratchets