Shop All Bit Sockets
Tekton
TR45 Tip, 3/8 in. Drive, Tamper Resistant Torx
Mfr # SHB17245
Zoro # G7736323
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Tamper Resistant Torx
- Tip Size TR45
- Length 1.90 in.
- Width 0.80 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB17245
- Zoro # G7736323
- UPC # 020209024935
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | TR45 |
Length | 1.90 in. |
Width | 0.80 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 0.83 in. |
Details
Measurement Type | Tamper Resistant Torx |
Item | Star Bit Socket 3/8 Inch Drive x TR45 Ta |
Weight | 0.1 lb. |
Description
Star Bit Socket 3/8 Inch Drive x TR45 Ta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180072)
- NOCO Accessory Kit, For GB70 (GBC014)
- HHIP 3/4" 5C Precision Square Collet (3900-1584)
- LENOX Hole Saw, Bi-Metal, Dia 3-3/4 (3006060L)
- TEKTON T25 Tip, 1/2 in. Drive, Torx (SHB24225)
- TEKTON T60 Tip, 3/8 in. Drive, Torx (SHB14260)
- TEKTON 3/8 Inch Drive x M12 Triple Square Bit Socket (SHB18212)
- TEKTON S2 Tip, Square Bit Socket 1/4 Inch Drive x #2, 1/4 in. Drive (SHB05202)
- TEKTON TR40 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27240)
- TEKTON 8 mm Tip, 1/2 in. Drive, Metric (SHB23208)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 14mm Long Bit, Chrome Finish Socket (D013414)
- Tekton Sockets & Ratchets