Shop All Bit Sockets
Tekton
TR45 Tip, 1/2 in. Drive, Tamper Resistant Torx
Mfr # SHB27245
Zoro # G7735989
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Tamper Resistant Torx
- Tip Size TR45
- Width 1.00 in.
- Length 2.20 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB27245
- Zoro # G7735989
- UPC # 020209025628
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | TR45 |
Width | 1.00 in. |
Length | 2.20 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 0.67 in. |
Details
Measurement Type | Tamper Resistant Torx |
Item | Star Bit Socket 1/2 Inch Drive x TR45 Ta |
Weight | 0.17 lb. |
Description
Star Bit Socket 1/2 Inch Drive x TR45 Ta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-24 (3534-3/8HIP)
- OSG Spiral Point Tap Plug, 3 Flutes (1702601)
- WESTWARD Combination Wrench, SAE, 9/16in Size (36A211)
- WILLIAMS 1/2" Dr, 7/16" Size, SAE Hex Bit Socket, 6 Pts (35244)
- TEKTON 3/8 Inch Drive x T20 Long Torx Bit Socket (SHB14420)
- TEKTON TR10 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17210)
- TEKTON 3/8 Inch Drive x M7 Triple Square Bit Socket (SHB18207)
- TEKTON 3/8 Inch Drive x T50 Long Torx Bit Socket (SHB14450)
- TEKTON 3/8 Inch Drive x T10 Long Torx Bit Socket (SHB14410)
- TEKTON 3/8 Inch Drive x #3 Long Phillips Bit Socket (SHB11403)
- VEGA Hex 3Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H030SB)
- Tekton Sockets & Ratchets