Shop All Bit Sockets
Tekton
TR40 Tip, 1/2 in. Drive, Tamper Resistant Torx
Mfr # SHB27240
Zoro # G7735919
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Tamper Resistant Torx
- Tip Size TR40
- Width 1.00 in.
- Length 2.20 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB27240
- Zoro # G7735919
- UPC # 020209025611
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | TR40 |
Width | 1.00 in. |
Length | 2.20 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 0.67 in. |
Details
Measurement Type | Tamper Resistant Torx |
Item | Star Bit Socket 1/2 Inch Drive x TR40 Ta |
Weight | 0.16 lb. |
Description
Star Bit Socket 1/2 Inch Drive x TR40 Ta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SKT 3/8" DR RACK -METRIC (CTA9735)
- CRESCENT LUFKIN 1/2" x 60m/200' Fiberglass SAE/Metric Dual Sided Tape Measure (FM060CME)
- GENERAL TOOLS FILE SET 12pc JEWLER IN POUCH (GN707475)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 3/16x3/8x7/16x2-3/8 (C38958)
- TEKTON 6 mm Tip, 3/8 in. Drive, Metric (SHB13206)
- TEKTON #0 Tip, Phillips Bit Socket 1/4 Inch Drive x #0, 1/4 in. Drive (SHB01200)
- TEKTON 3/8 Inch Drive x M12 Triple Square Bit Socket (SHB18212)
- TEKTON 3/8 Inch Drive x 7/32 Inch Long Hex Bit Socket (SHB12405)
- TEKTON TR30 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17230)
- TEKTON T20 Tip, 1/2 in. Drive, Torx (SHB24220)
- HOLEX 1/4 inch Drive Bit Socket, 1/8 inch (631722 1/8)
- Tekton Sockets & Ratchets