Shop All Bit Sockets
Tekton
TR30 Tip, 3/8 in. Drive, Tamper Resistant Torx
Mfr # SHB17230
Zoro # G7736314
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Tamper Resistant Torx
- Tip Size TR30
- Width 0.80 in.
- Length 1.90 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB17230
- Zoro # G7736314
- UPC # 020209024911
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | TR30 |
Width | 0.80 in. |
Length | 1.90 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 0.83 in. |
Details
Measurement Type | Tamper Resistant Torx |
Item | Star Bit Socket 3/8 Inch Drive x TR30 Ta |
Weight | 0.09 lb. |
Description
Star Bit Socket 3/8 Inch Drive x TR30 Ta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 1/4 in.4 Flutes, MLT (284-000125)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/64 (53008)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2110112114GR)
- LINK HANDLES Axe Handle, 1 Wood, 2 Steel Wedges (64136GRA)
- TEKTON 3/8 Inch Drive x 4 mm Long Hex Bit Socket (SHB13402)
- TEKTON 9/32 in Tip, 3/8 in. Drive, SAE (SHB12207)
- TEKTON 1/4 in Tip, 3/8 in. Drive, SAE (SHB12206)
- TEKTON 3/8 Inch Drive x T40 Long Torx Bit Socket (SHB14440)
- TEKTON 19 mm Tip, 1/2 in. Drive, Metric (SHB23219)
- TEKTON 1/8 in Tip, 1/4 in. Drive, SAE (SHB02200)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 6 3/32 in L (J49901/8XL)
- Tekton Bit Sockets