Shop All Bit Sockets
Tekton
TR30 Tip, 1/2 in. Drive, Tamper Resistant Torx
Mfr # SHB27230
Zoro # G7735964
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Tamper Resistant Torx
- Tip Size TR30
- Width 1.00 in.
- Length 2.20 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB27230
- Zoro # G7735964
- UPC # 020209025604
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | TR30 |
Width | 1.00 in. |
Length | 2.20 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 0.67 in. |
Details
Measurement Type | Tamper Resistant Torx |
Item | Star Bit Socket 1/2 Inch Drive x TR30 Ta |
Weight | 0.16 lb. |
Description
Star Bit Socket 1/2 Inch Drive x TR30 Ta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Wall Base Adhesive, PK12 (7200-30C)
- WESTWARD Sliding T Handle Tap Wrench, 1/16-1/4 In (2FLL7)
- MILWAUKEE TOOL WRENCH IMP M18 3/8" RA - NO BATTERY (ML2668-20)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #45 (44115)
- TEKTON 3/32 in Tip, 1/4 in. Drive, SAE (SHB022X3)
- TEKTON 4.5 mm Tip, 3/8 in. Drive, Metric (SHB13203)
- TEKTON TR50 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17250)
- TEKTON 11 mm Tip, 1/2 in. Drive, Metric (SHB23211)
- TEKTON 3/8 in Tip, 3/8 in. Drive, SAE (SHB12210)
- TEKTON 7 mm Tip, 3/8 in. Drive, Metric (SHB13207)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 5/16 in Tip, 1 3/8 in L (SZ-15-A)
- Tekton Sockets & Ratchets