Shop All Bit Sockets
Tekton
TR25 Tip, 3/8 in. Drive, Tamper Resistant Torx
Mfr # SHB17225
Zoro # G7736199
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Tamper Resistant Torx
- Tip Size TR25
- Width 0.80 in.
- Length 1.90 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB17225
- Zoro # G7736199
- UPC # 020209024881
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | TR25 |
Width | 0.80 in. |
Length | 1.90 in. |
Exposed Blade Length | 0.83 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | Tamper Resistant Torx |
Item | Star Bit Socket 3/8 Inch Drive x TR25 Ta |
Weight | 0.09 lb. |
Description
Star Bit Socket 3/8 Inch Drive x TR25 Ta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Hexagon Allen Key, 5mm (DTT 42 5)
- KODIAK CUTTING TOOLS M12X1.25 Die Hex Rethreading Carbon Steel Metric (5471466)
- POSI LOCK Tip Protector for PT106/PR206 (P6)
- TEKTON 1/4 Inch Drive x 18 Inch Socket Rail, 20 Clips (Black) (OSR03220)
- TEKTON 5/16 in Tip, Slotted Bit Socket 1/2 Inch Drive x 5/16, 1/2 in. Drive (SHB20202)
- TEKTON TR50 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27250)
- TEKTON 19 mm Tip, 1/2 in. Drive, Metric (SHB23219)
- TEKTON 9/16 in Tip, 1/2 in. Drive, SAE (SHB22214)
- TEKTON S1 Tip, Square Bit Socket 1/4 Inch Drive x #1, 1/4 in. Drive (SHB05201)
- TEKTON 18 mm Tip, 1/2 in. Drive, Metric (SHB23218)
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Hex Bit Socket (SHB12408)
- Tekton Bit Sockets