Shop All Bit Sockets
Tekton
TR25 Tip, 1/2 in. Drive, Tamper Resistant Torx
Mfr # SHB27225
Zoro # G7735946
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Tamper Resistant Torx
- Tip Size TR25
- Width 1.00 in.
- Length 2.20 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB27225
- Zoro # G7735946
- UPC # 020209025581
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | TR25 |
Width | 1.00 in. |
Length | 2.20 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 0.67 in. |
Details
Measurement Type | Tamper Resistant Torx |
Item | Star Bit Socket 1/2 Inch Drive x TR25 Ta |
Weight | 0.16 lb. |
Description
Star Bit Socket 1/2 Inch Drive x TR25 Ta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3518)
- MIRKA Fine Finishing Sander, 5", 2.5mm Orbit (MR-525)
- KLEIN TOOLS 3/8-Inch Nut Driver, 3-Inch Hollow Shaft (S12)
- DRILL AMERICA 2-9/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2562)
- TEKTON T45 Tip, 3/8 in. Drive, Torx (SHB14245)
- TEKTON 9/64 in Tip, 1/4 in. Drive, SAE (SHB02201)
- TEKTON 1/2 Inch Drive x 3/8 Inch Slotted Bit Socket (SHB20204)
- TEKTON 3/8 Inch Drive x M12 Triple Square Bit Socket (SHB18212)
- TEKTON T40 Tip, 3/8 in. Drive, Torx (SHB14240)
- TEKTON T15 Tip, 1/4 in. Drive, Torx (SHB04215)
- CAPRI TOOLS 1/2 in Drive 7/16 in Hex Bit Socket (3-0557)
- Tekton Bit Sockets