Shop All Bit Sockets
Tekton
TR15 Tip, 3/8 in. Drive, Tamper Resistant Torx
Mfr # SHB17215
Zoro # G7736253
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Tamper Resistant Torx
- Tip Size TR15
- Length 1.90 in.
- Width 0.80 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB17215
- Zoro # G7736253
- UPC # 020209024867
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | TR15 |
Length | 1.90 in. |
Width | 0.80 in. |
Exposed Blade Length | 0.83 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | Tamper Resistant Torx |
Item | Star Bit Socket 3/8 Inch Drive x TR15 Ta |
Weight | 0.09 lb. |
Description
Star Bit Socket 3/8 Inch Drive x TR15 Ta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.060 In (312B-1V)
- IRWIN 100' ALU Chalk Reel (1932872)
- PROTO 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J4773TA)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1086)
- TEKTON T6 Tip, 1/4 in. Drive, Torx (SHB04206)
- TEKTON 3/8 Inch Drive x E10 External Star Socket (SHD12410)
- TEKTON 1/2 Inch Drive x E16 External Star Socket (SHD22416)
- TEKTON 3/8 Inch Drive x 3/8 Inch Slotted Bit Socket (SHB10204)
- TEKTON T25 Tip, 3/8 in. Drive, Torx (SHB14225)
- TEKTON 4 mm Tip, 1/4 in. Drive, Metric (SHB03202)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 10mm Tip, 2 1/2 in L (SZ-5-7-10MM)
- Tekton Bit Sockets