Shop All Bit Sockets
Tekton
TR10 Tip, 3/8 in. Drive, Tamper Resistant Torx
Mfr # SHB17210
Zoro # G7736208
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Tamper Resistant Torx
- Tip Size TR10
- Width 0.80 in.
- Length 1.90 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB17210
- Zoro # G7736208
- UPC # 020209024843
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | TR10 |
Width | 0.80 in. |
Length | 1.90 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 0.83 in. |
Details
Measurement Type | Tamper Resistant Torx |
Item | Star Bit Socket 3/8 Inch Drive x TR10 Ta |
Weight | 0.09 lb. |
Description
Star Bit Socket 3/8 Inch Drive x TR10 Ta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P488LK)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421075)
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG413R2)
- HYDE Putty Knife 2In Superflex S/S (06257)
- TEKTON TR25 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27225)
- TEKTON 2 mm Tip, 1/4 in. Drive, Metric (SHB032X2)
- TEKTON 1/2 Inch Drive x E16 External Star Socket (SHD22416)
- TEKTON 3/8 Inch Drive x #2 Long Phillips Bit Socket (SHB11402)
- TEKTON 1/2 Inch Drive x MT16 Tamper-Resistant Triple Square Bit Socket (SHB29216)
- TEKTON #3 Tip, Phillips Bit Socket 1/4 Inch Drive x #3, 1/4 in. Drive (SHB01203)
- PROTO 1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 1 7/8 in L (J4770-2.5M)
- Tekton Sockets & Ratchets