Shop All Screwdriver Sets
Tekton
Torx High-Torque Chrome Blade Screwdriver Set, 6-Piece (T10-T30)
Mfr # DHT43001
Zoro # G900618135
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Tip Style Torx
- Finish Chrome
- Material Chrome-Plated Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHT43001
- Zoro # G900618135
- UPC # 20209053393
- Country of Origin United States
- Category Screwdriver Sets
Details
Number of Pieces | 6 |
Tip Style | Torx |
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Black |
Description
Blending power and speed, the unique handles of the TEKTON 6-pc. Torx® High-Torque Screwdriver Set combine three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 13-514 Featheredge, Aluminum 7 Foot (13-514)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 17mm (80752)
- CRAFTSMAN Sockets, 1/4" Drive T15 Torx Bit Socket, Torx 1/4" Drive (CMMT42661)
- GREENLEE 26 in Dieless Crimper 4 AWG to 1000 kcmil Cu, 6 AWG to 1000 kcmil Al (HK12ID)
- TEKTON Hard Handle Black Oxide Blade Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV40107)
- TEKTON Torx Hard Handle Black Oxide Blade Screwdriver Set with Holder, 6-Piece (T10-T30) (DST92001)
- TEKTON High-Torque Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43505)
- TEKTON Square Hard Handle Screwdriver Set, 3-Piece (S1-S3) (DSQ93011)
- TEKTON Torx Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DST91002)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV41240)
- BETA Soft Thermoformed Tool Set, M208, 10 pcs. (024500208)
- Tekton Screwdrivers and Nutdrivers