Shop All Screwdriver Sets
Tekton
Torx High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (T10-T30)
Mfr # DHT92001
Zoro # G805300029
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size T10-T30
- Overall Length 7.8 inch
- Finish Black Oxide
- Tip Style Torx
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHT92001
- Zoro # G805300029
- UPC # 20209991381
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | T10-T30 |
Overall Length | 7.8 inch |
Details
Item | Torx Driver Set |
Finish | Black Oxide |
Tip Style | Torx |
Shank Material | Steel |
Description
Relying on three-sided geometry rather than friction against your skin, the handles of the TEKTON 6-pc. Torx High-Torque Black Oxide screwdriver set gives you the leverage to generate more torque. Screwdrivers are compactly organized on a screwdriver holder that fits into shallow drawers and surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Round File - Bastard Cut (11070)
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----RT7--21)
- HUSQVARNA Water Pump, Use With Tile Saws (502621302)
- PROTO Elect Torque Wrench, Dial, 1/2 in In (J6346)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (2-6 mm) (DHX92006)
- TEKTON Stubby Hard Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42000)
- TEKTON High-Torque Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45001)
- TEKTON High-Torque Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV43004)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41236)
- TEKTON High-Torque Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV45003)
- WIHA Insulated Screwdriver Set, Hex, 6 pcs (32366)
- Tekton Screwdriver Sets