Shop All Screwdriver Sets
Tekton
Torx Hard Handle Screwdriver Set, 6-Piece (T10-T30)
Mfr # DST93010
Zoro # G4063732
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length Set
- Includes 6-pc standard 4 inch screwdrivers: T10, T15, T20, T25, T27, T30 Torx
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DST93010
- Zoro # G4063732
- UPC # 020209037959
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Shank Length | Set |
Handle Length | Set |
Details
Item | Torx Hard-Handle Chrome Blade Screwdrive |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 6-pc standard 4 inch screwdrivers: T10, T15, T20, T25, T27, T30 Torx |
Finish | Chrome |
Tip Style | Torx |
Shank Shape | Round |
Description
Torx Hard-Handle Chrome Blade Screwdrive
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 1/4-20UNC (342514)
- MITUTOYO Digital Micrometer, 0 to 1", Cert, Ratchet (293-340-30CAL)
- HHIP 3"1/2-20 3 Jaw Chuck Threaded Backplate (3900-3109)
- DEWALT 3/16" x 10" x 12" SDS+ Hammer Bit (DW5406)
- TEKTON Stubby High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41232)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 10-Piece (5/64-5/16 in.) (DHX92101)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (1.5-6 mm) (DHX91205)
- TEKTON Long Hard Handle Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42015)
- TEKTON Hard-Handle Screwdriver Set, 4-Piece (#2, 1/4 in.) (DRV42002)
- TEKTON Long High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41506)
- ESTWING 6-Piece Phillips and Slotted Magnetic Diamond Tip Screwdriver Set (42447)
- Tekton Screwdriver Sets