Shop All Screwdriver Sets
Tekton
Torx Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30)
Mfr # DST91002
Zoro # G4063769
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length Set
- Includes 6-pc standard 4 inch screwdrivers: T10, T15, T20, T25, T27, T30 Torx
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DST91002
- Zoro # G4063769
- UPC # 020209058169
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Shank Length | Set |
Handle Length | Set |
Details
Item | Torx Hard-Handle Black Oxide Blade Screw |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 6-pc standard 4 inch screwdrivers: T10, T15, T20, T25, T27, T30 Torx |
Finish | Black Oxide |
Shank Shape | Round |
Tip Style | Torx |
Description
Torx Hard-Handle Black Oxide Blade Screw
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Socket Set Metric, SAE 25 Pieces 9 mm to 23 mm , Chrome (J54325AS)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (21235B9114GR)
- MALCO Folding Tool, 12", Steel (12F)
- STANLEY Stanley 11-325T Heavy-Duty Quick-Point„¢ Snap-Off Blades W/Dispenser, 10/Pk (11-325T)
- TEKTON Torx Hard Handle Black Oxide Blade Screwdriver Set with Holder, 6-Piece (T10-T30) (DST92001)
- TEKTON High-Torque Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45500)
- TEKTON High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) with Holder (DRV43503)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV41234)
- TEKTON High-Torque Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV45003)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41209)
- MILWAUKEE TOOL 6-Pc Screwdriver Set (ML48-22-2706)
- Tekton Screwdriver Sets