Shop All Snips
This Product is Discontinued
Tekton
Tin Snips, Straight; Wide Curves, 10-1/2" (Discontinued)
Mfr # 35104
Zoro # G8866818
This Product is Discontinued
Key Features
- Cutting Action Straight; Wide Curves
- Overall Length 10-1/2"
- Width 4.3 in.
- Length Cut: 2-1/4 "
- Blade Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 10-1/2" |
Width | 4.3 in. |
Length | Cut: 2-1/4 " |
Height | 1.1 in. |
Details
Cutting Action | Straight; Wide Curves |
Blade Material | Carbon Steel |
Features | Soft, 2-Layer, Non-Slip Handle Grips; ANSI/ASME Standards; Handle 22 Gauge Cold Rolled Steel/ 26 Gauge Stainless Steel; Cutting Edge High-frequency Hardened; High Strength Forged And Heat Treated |
Handle Style | Left/Right |
Cutting Edge | Precision-Ground |
Item | Tin Snips |
Weight | 1.25 lb. |
Description
Straight Pattern Tin Snips 10 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.