Tekton

Tap and Die Set, 45-Piece (Metric) (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Die Sets

Key Features

  • Includes 1-pc. 1/4 in. T Handle Tap Wrench ; 1-pc. 1/4 in. - 1 in. T Handle Tap Wrench ; 1-pc. 2 in. T Handle Die Stock ; 1-pc. 1-1/2 in. Die Stock Adapter ; 1-pc. Screwdriver ; 20-pc. Taps ; 20-pc. Split Dies ; Storage Case Tap and Die Sizes: ; Coarse Threads: 6 x 1.0, 8 x 1.25, 10 x 1.5, 12 x 1.75, 14 x 2.0, 16 x 2.0, 18 x 2.5, 20 x 2.5, 22 x 2.5, 24 x 3.0 ; Fine Threads: 6 x 0.75, 8 x 1.0, 10 x 1.25, 12 x 1.5, 14 x 1.5, 16 x 1.5, 18 x 1.5, 20 x 1.5, 22 x 1.5, 24 x 1.5
  • Height 2.8 in.
  • Length 16 in.
  • Width 14.3 in.
  • Weight 14.65 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tekton
  • MFR # 7561
  • Zoro # G8867019
  • UPC #
    020209075616
  • Country of Origin China
  • Category Die Sets

Dimensions

Height 2.8 in.
Length 16 in.
Width 14.3 in.

Details

Item Tap and Die Set,(Metric) 45 pcs.
Includes 1-pc. 1/4 in. T Handle Tap Wrench ; 1-pc. 1/4 in. - 1 in. T Handle Tap Wrench ; 1-pc. 2 in. T Handle Die Stock ; 1-pc. 1-1/2 in. Die Stock Adapter ; 1-pc. Screwdriver ; 20-pc. Taps ; 20-pc. Split Dies ; Storage Case Tap and Die Sizes: ; Coarse Threads: 6 x 1.0, 8 x 1.25, 10 x 1.5, 12 x 1.75, 14 x 2.0, 16 x 2.0, 18 x 2.5, 20 x 2.5, 22 x 2.5, 24 x 3.0 ; Fine Threads: 6 x 0.75, 8 x 1.0, 10 x 1.25, 12 x 1.5, 14 x 1.5, 16 x 1.5, 18 x 1.5, 20 x 1.5, 22 x 1.5, 24 x 1.5
Weight 14.65 lb.

Description

Tap and Die Set,(Metric) 45 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products