Tekton

Tap and Die Set, 45-Piece (Inch) (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Die Sets

Key Features

  • Includes 1-pc. 1/4 in. T Handle Tap Wrench ; 1-pc. 1/4 in. - 1 in. T Handle Tap Wrench ; 1-pc. 2 in. T Handle Die Stock ; 1-pc. 1-1/2 in. Die Stock Adapter ; 1-pc. Screwdriver ; 20-pc. Taps ; 20-pc. Split Dies ; Storage Case Tap and Die Sizes: ; Coarse Threads (NC): 1/4 NC 20, 5/16 NC 18, 3/8 NC 16, 7/16 NC 14, 1/2 NC 13, 9/16 NC 12, 5/8 NC 11, 3/4 NC 10, 7/8 NC 9, 1 NC 8 ; Fine Threads (NF): 1/4 NF 28, 5/16 NF 24, 3/8 NF 24, 7/16 NF 20, 1/2 NF 20, 9/16 NF 18, 5/8 NF 18, 3/4 NF 16, 7/8 NF 14, 1 NF 14
  • Width 14.5 in.
  • Length 16 in.
  • Height 2.8 in.
  • Weight 14.15 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tekton
  • MFR # 7560
  • Zoro # G8867490
  • UPC #
    020209075609
  • Country of Origin China
  • Category Die Sets

Dimensions

Width 14.5 in.
Length 16 in.
Height 2.8 in.

Details

Item Tap and Die Set,45 pcs.
Includes 1-pc. 1/4 in. T Handle Tap Wrench ; 1-pc. 1/4 in. - 1 in. T Handle Tap Wrench ; 1-pc. 2 in. T Handle Die Stock ; 1-pc. 1-1/2 in. Die Stock Adapter ; 1-pc. Screwdriver ; 20-pc. Taps ; 20-pc. Split Dies ; Storage Case Tap and Die Sizes: ; Coarse Threads (NC): 1/4 NC 20, 5/16 NC 18, 3/8 NC 16, 7/16 NC 14, 1/2 NC 13, 9/16 NC 12, 5/8 NC 11, 3/4 NC 10, 7/8 NC 9, 1 NC 8 ; Fine Threads (NF): 1/4 NF 28, 5/16 NF 24, 3/8 NF 24, 7/16 NF 20, 1/2 NF 20, 9/16 NF 18, 5/8 NF 18, 3/4 NF 16, 7/8 NF 14, 1 NF 14
Weight 14.15 lb.

Description

Tap and Die Set,45 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products