Shop All Hex Keys
Tekton
T7 Star T-Handle Key
Mfr # KTT32070
Zoro # G410369800
product price: $7.00
/ea
$7.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Handle Material Plastic
- Handle Color Gray; Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | T7 |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Handle Material | Plastic |
Handle Color | Gray; Black |
Item | Torx Key |
Description
- •Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
- •Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
- •Precise Tip Geometry – The star-shaped ends have 6-lobes that are machined to precise tolerances for an exact, high-torque fit with Torx fasteners that resists camming out
- •Clear Markings – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
- •Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 18 mm Size, Standard Socket, black oxide (J7418MT)
- PRECISION TWIST DRILL TN1785 HSS TiN M Relieved Style Tap M6 x1.00 mm (TN1785M6)
- DIVERSITECH Heavy Duty Concrete Equipment Pad (UC2448-3)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Bottoming, 4 Flutes (027210AS)
- TEKTON T6 Star T-Handle Key (KTT32060)
- TEKTON T45 Star T-Handle Key (KTT32450)
- TEKTON T20 Star T-Handle Key (KTT32200)
- TEKTON 10 mm Ball End Hex L-Key (KLX82100)
- TEKTON 11 mm Flat End Hex L-Key (KLX22110)
- TEKTON 7/32 Inch Ball End Hex L-Key (KLX72219)
- VEGA Hex L-Key (Long), 2 mm (H020L)
- Tekton Wrenches