Shop All Bit Sockets
Tekton
T60 Tip, 1/2 in. Drive, Torx
Mfr # SHB24260
Zoro # G7736043
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Torx
- Tip Size T60
- Width 1.00 in.
- Length 2.20 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB24260
- Zoro # G7736043
- UPC # 020209025567
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | T60 |
Width | 1.00 in. |
Length | 2.20 in. |
Exposed Blade Length | 0.67 in. |
Shaft Diameter | 0.47 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 1/2 Inch Drive x T60 Tor |
Weight | 0.36 lb. |
Description
Star Bit Socket 1/2 Inch Drive x T60 Tor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 3/8 x 100 deg HSS 6FLT Countersink (55064)
- KO-KEN Bit 4mm Hex 70mm 1/4 Hex Drive (121H.70-4)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20374650R5)
- GREENFIELD THREADING 17PC Plug Hand Taps and Round Adjustable Dies Set 7 Sizes 4-40 To 1/4-20 UNC (423001)
- TEKTON 3/8 Inch Drive x E20 External Star Socket (SHD12420)
- TEKTON 1/2 in Tip, Slotted Bit Socket 1/2 Inch Drive x 1/2, 1/2 in. Drive (SHB20203)
- TEKTON T25 Tip, 3/8 in. Drive, Torx (SHB14225)
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Hex Bit Socket (SHB12408)
- TEKTON 11 mm Tip, 1/2 in. Drive, Metric (SHB23211)
- TEKTON 1/2 Inch Drive x E18 External Star Socket (SHD22418)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 4 mm Tip, 4 13/16 in L (54TM68)
- Tekton Sockets & Ratchets