Shop All Bit Sockets
Tekton
T6 Tip, 1/4 in. Drive, Torx
Mfr # SHB04206
Zoro # G7735797
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type Torx
- Tip Size T6
- Width 0.50 in.
- Length 1.50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB04206
- Zoro # G7735797
- UPC # 020209023785
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | T6 |
Width | 0.50 in. |
Length | 1.50 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 0.66 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 1/4 Inch Drive x T6 Torx |
Weight | 0.02 lb. |
Description
Star Bit Socket 1/4 Inch Drive x T6 Torx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 10 Piece Mixed Drive Metric XZN Triple Square Spline Bit Socket Set (9015217B)
- ILC Replacement for Makita Bh1220c Battery (BH1220C)
- KD TOOLS Hex Bit Socket - 1/8", 3/8"Dr (80414)
- PROTO Master Puller Set, 25 Jaws (J4235B)
- TEKTON T8 Tip, 1/4 in. Drive, Torx (SHB04208)
- TEKTON 3/8 Inch Drive x M5 Triple Square Bit Socket (SHB18205)
- TEKTON 3/8 in Tip, 1/2 in. Drive, SAE (SHB22210)
- TEKTON 3/8 Inch Drive x E12 External Star Socket (SHD12412)
- TEKTON T25 Tip, 3/8 in. Drive, Torx (SHB14225)
- TEKTON T10 Tip, 1/4 in. Drive, Torx (SHB04210)
- TITAN Hex Bit Socket, 3/8" Drive, 9mm (15609)
- Tekton Bit Sockets