Shop All Bit Sockets
Tekton
T50 Tip, 3/8 in. Drive, Torx
Mfr # SHB14250
Zoro # G7736244
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Torx
- Tip Size T50
- Width 0.80 in.
- Length 1.90 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB14250
- Zoro # G7736244
- UPC # 020209024669
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | T50 |
Width | 0.80 in. |
Length | 1.90 in. |
Exposed Blade Length | 0.83 in. |
Shaft Diameter | 0.31 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 3/8 Inch Drive x T50 Tor |
Weight | 0.1 lb. |
Description
Star Bit Socket 3/8 Inch Drive x T50 Tor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Nosepiece, 10-24/10-32, Steel (39263)
- TITAN Dead Blow Hammer, 8 oz. (63008)
- CAPRI TOOLS 1/4 in Drive 72-Tooth Flex-Head Low Profile Ratchet (CP12100FX)
- MARTOR Safety Knife Straight, 5 1/2 in L (50000410.02)
- TEKTON TR27 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17227)
- TEKTON 3/8 Inch Drive x T30 Long Torx Bit Socket (SHB14430)
- TEKTON 9/16 in Tip, 1/2 in. Drive, SAE (SHB22214)
- TEKTON T27 Tip, 1/4 in. Drive, Torx (SHB04227)
- TEKTON S1 Tip, Square Bit Socket 1/4 Inch Drive x #1, 1/4 in. Drive (SHB05201)
- TEKTON S2 Tip, Square Bit Socket 3/8 Inch Drive x #2, 3/8 in. Drive (SHB15202)
- WILLIAMS 3/8" Dr, 7/32" Size, SAE Hex Bit Socket, 6 Pts (BA-7A)
- Tekton Sockets & Ratchets