Shop All Bit Sockets
Tekton
T50 Tip, 1/2 in. Drive, Torx
Mfr # SHB24250
Zoro # G7735718
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Torx
- Tip Size T50
- Width 1.00 in.
- Length 2.20 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB24250
- Zoro # G7735718
- UPC # 020209025543
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | T50 |
Width | 1.00 in. |
Length | 2.20 in. |
Exposed Blade Length | 0.67 in. |
Shaft Diameter | 0.31 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 1/2 Inch Drive x T50 Tor |
Weight | 0.18 lb. |
Description
Star Bit Socket 1/2 Inch Drive x T50 Tor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Die 22-12 Awg Open Barrel Blister (PA2033)
- EAGLE TAPTEK CUTTING TOOLS 1/4-20 HIGH SPEED STEEL HAND BOTTOM TAP USA (HT-2500-20-B-D)
- FEIN ID SHARP SLUGGER 7/16in X 1in (63134111114)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- TEKTON 3 mm Tip, 3/8 in. Drive, Metric (SHB13200)
- TEKTON T27 Tip, 3/8 in. Drive, Torx (SHB14227)
- TEKTON 1/2 Inch Drive x E12 External Star Socket (SHD22412)
- TEKTON 1/2 Inch Drive x E24 External Star Socket (SHD22424)
- TEKTON TR47 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27247)
- TEKTON 3/8 Inch Drive x #1 Long Phillips Bit Socket (SHB11401)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 5/8" (80656)
- Tekton Sockets & Ratchets